Shop All Flexible Hose Systems
Loc-Line
Hose Segment, Dia 1/2 In, 25 ft
Mfr # 59860
Zoro # G3109522
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Hose
- Includes Element Clamps
- Size 5-1/2 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59860
- Zoro # G3109522
- UPC # 662633598608
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 5-1/2 in L |
Connection Diameter | 1/2 in |
Pre-Assembled Segment Length | 5 1/2 in |
Hose Length - Maximum | 25 ft |
Details
Item | Hose Segment |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Hose |
Includes | Element Clamps |
Product Type | Hose Segments |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal Copolymer |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Hose Segment, Connection Diameter 1/2 in, Pre-Assembled Segment Length 5 1/2 in, Hose Length - Maximum 25 ft, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Hose Segments, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes Element Clamps, For Use With 1/2 in Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Biodegradeable Bend Lubricant, 8 Oz. (B-LUBECP)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Coupler High Flow Set 3/8in-18 NPTF (CH38)
- APACHE 4" x 25' PVC Lay Flat Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings (98138074)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- LOC-LINE Lathe Adapter Kit, 1/4In (40475)
- LOC-LINE Nozzle, Round, 1/2, Pk4 (51803)
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- LOC-LINE Acid Resist NPT Connector, 1/8In, PK50 (46425)
- LOC-LINE Acid Resist Segment, 1/2In, 25 Ft. Box (57860)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49743)
- LOC-LINE Manifold, Control, 1/2 (32098)
- Loc-Line Flexible Hose Systems