Shop All Flexible Hose Systems
Loc-Line
Hose Nozzle, Acid Resistant, 1/8 In, PK4
Mfr # 45403
Zoro # G0838022
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Acid Resistant
- For Use With 1/4 in Flex Hose Systems
- Includes (4) Round Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 45403
- Zoro # G0838022
- UPC # 662633454034
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/8 in |
Non-Threaded Connection Diameter | 1/4 in |
Hole Diameter | 0.13 in |
Details
Item | Flex Hose Nozzle |
Material of Construction | Polyester |
Type | Acid Resistant |
For Use With | 1/4 in Flex Hose Systems |
Includes | (4) Round Nozzles |
Product Type | Round Nozzle |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Pressure Rating - Maximum | 110 psi |
Temperature Rating - Maximum | 170 Degrees F |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Body Material | Polyester |
Color | Yellow |
Tip Material | Polyester |
Description
Flex Hose Nozzle, Pressure Rating - Maximum 110 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.13 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Includes (4) Round Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod (400508)
- ROLAIR Air Compressor, 2 HP, 115V, 125 psi (VT20TB)
- DYNABRADE Tune-Up Kit, .4 hp/Rear Exhaust (96541)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-8-6)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK9 (81301as)
- LOC-LINE Female NPT Valve, 1/4In, PK10 (29453)
- LOC-LINE Flare Nozzle, Black, 3", PK20 (69547-BLK)
- LOC-LINE Swivel Nozzle 40, Acid Resistant, PK2 (45481)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066)
- LOC-LINE Flex Hose Segments, PK54 (69540)
- LOC-LINE Shield Mounting Elbow, Black, 3/4", PK20 (69561-BLK)
- Loc-Line Flexible Hose Systems