Shop All Flexible Hose Systems
Loc-Line
Hose Nozzle, Acid Resistant, 1/4 In, PK4
Mfr # 45404
Zoro # G1734844
product price: $5.85
/pk 4, $1.46/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Acid Resistant
- Includes (4) Round Nozzles
- For Use With 1/4 in Flex Hose Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 45404
- Zoro # G1734844
- UPC # 662633454041
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in |
Hole Diameter | 0.25 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Flex Hose Nozzle |
Material of Construction | Polyester |
Type | Acid Resistant |
Includes | (4) Round Nozzles |
For Use With | 1/4 in Flex Hose Systems |
Product Type | Round Nozzle |
Temperature Rating - Maximum | 170 Degrees F |
Pressure Rating - Maximum | 110 psi |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Tip Material | Polyester |
Color | Yellow |
Body Material | Polyester |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Description
Flex Hose Nozzle, Pressure Rating - Maximum 110 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.25 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Includes (4) Round Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R49D150SV, Return Line, 150 micron (ZX-R49D150SV)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 180VDC (4Z378A)
- TRITAN Insert Ball Brng, ER, 1-15/16 dia, Setscrew (ER31)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- LOC-LINE Flat Slot 40 Nozzle, 1/4In, PK20 (49451)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79023)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- LOC-LINE Fixed Mount, 3/4In, PK2 (60533)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41423)
- Loc-Line Flexible Hose Systems