Shop All Flexible Hose Systems
Loc-Line
Hose Flare Nut Adapter, 3/8 In SAE, PK4
Mfr # 51823
Zoro # G0404013
product price: $7.15
/pk 4, $1.79/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line Systems
- Size 3/8 in SAE
- Product Type Flare Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51823
- Zoro # G0404013
- UPC # 662633518231
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 3/8 in SAE |
End 2 Non-Threaded Diameter | 1/2 in |
End 1 Thread Size | 5/8"-18 |
Details
Item | Flex Hose Flare Nut Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Flare Nut |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 60 psi |
Material | Acetal |
Description
Flex Hose Flare Nut Adapter, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/2 in, End 2 Thread Size Not Applicable, End 1 Thread Size 5/8 In.-18, Product Type Flare Nut, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66543)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000Z)
- TOMPKINS Hydraulic Fitting-Flange16FL C61 SPLIT FLG HALF (SF-16)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- LOC-LINE Double Socket, Black, 3/4", PK20 (69554-BLK)
- LOC-LINE 15mm Lathe Adapter Kit (40476)
- LOC-LINE Acid Resistant Hose, 1/4", 5ft., Coil (46419)
- LOC-LINE Hose, Gray, 1/4", 50ft., Coil (49421-G)
- LOC-LINE Double Socket, Black, 1/4", PK20 (49429-BLK)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- Loc-Line Flexible Hose Systems