Shop All Flexible Hose Systems
Loc-Line
Hose Coil, 3/4In, 50 Ft.
Mfr # 69541
Zoro # G7947082
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- For Use With 3/4 in Hose
- Max. Pressure (PSI) 10-20
- Includes Element Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 69541
- Zoro # G7947082
- UPC # 662633695413
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 50 ft |
Hose Length - Maximum | 50 ft |
Connection Diameter | 3/4 in |
Details
Item | Hose Coil |
Material of Construction | Acetal Copolymer |
For Use With | 3/4 in Hose |
Max. Pressure (PSI) | 10-20 |
Includes | Element Clamps |
Product Type | Coil Hose |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal Copolymer |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Hose Coil, Connection Diameter 3/4 in, Hose Length - Maximum 50 ft, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Coil Hose, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes Element Clamps, For Use With 3/4 in Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- FESTO Mounting Bracket MS9-WP (MS9-WP)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Green, PK10 (52NZ44)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171846, Return Line, 10 micron, Outside-In (MF0062309)
- LOC-LINE Hose, 1/2", 5ft., Coil (59859)
- LOC-LINE Connector, 3/8 In, Pk4 (51804)
- LOC-LINE Flex Hose Elbow, PK2 (61515)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- LOC-LINE Flare Nozzle, Black, 1-1/4", PK20 (59867-BLK)
- LOC-LINE Round Nozzle, Gray, 1/2", PK50 (59863-G)
- Loc-Line Flexible Hose Systems