Shop All Flexible Hose Systems
Loc-Line
Hose Adapter, Shop Vacuum, 2 1/2In, PK10
Mfr # 89229
Zoro # G7980454
product price: $36.95
/pk 10, $3.70/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 9-12
- For Use With 2.5 in Loc-Line Systems
- Size 2-1/3 in Internal Fit For Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 89229
- Zoro # G7980454
- UPC # 662633892294
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 2-1/3 in Internal Fit For Hose |
End 2 Non-Threaded Diameter | 2 in |
End 1 Non-Threaded Diameter | 2 1/2 in |
Details
Item | Hose Adapter |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 9-12 |
For Use With | 2.5 in Loc-Line Systems |
Product Type | Hose Adapter |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Hose Adapter, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 2 1/2 in, End 2 Non-Threaded Diameter 2 in, End 2 Thread Size Not Applicable, Product Type Hose Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 2.5 in Loc-Line Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- TB WOODS FHP Sheave, BK28 x 1/2 (BK2812)
- NTN NTN 608LLU, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed (608LLU)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03825-100-G)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (56825)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK180 (89220)
- LOC-LINE Round Nozzle, Black, 5/8", PK50 (69543-BLK)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- LOC-LINE Y Fitting, Black, 3/4", PK20 (69551-BLK)
- LOC-LINE Flex Hose Segment, 3/4 In Dia, 1 Ft Long (61501)
- LOC-LINE Valve, Pk2 (21192)
- Loc-Line Flexible Hose Systems