Shop All Flexible Hose Systems
Loc-Line
HAAS x 2In Lathe Adapter, PK4
Mfr # 41495
Zoro # G1980627
product price: $8.39
/pk 4, $2.10/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41495
- Zoro # G1980627
- UPC # 662633414953
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/2 in |
End 1 Non-Threaded Diameter | 1/2 in |
End 2 Non-Threaded Diameter | 1/4 in |
Details
Item | Lathe Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | Lathe Adapter |
Pressure Rating - Maximum | 110 psi |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Lathe Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Lathe Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- CHICAGO RAWHIDE Small Bore Seals (15120)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM22)
- RUBBERWORX 2" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL200X50CEA)
- LOC-LINE Flare Nut Adapter, Gray, 3/8", PK20 (49432-G)
- LOC-LINE In-Line Valve, 1/2 In, PK10 (39854)
- LOC-LINE T Fitting, 1/2 In, PK2 (51825)
- LOC-LINE Round Nozzle, 1/2In, PK50 (59863)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41426)
- LOC-LINE Flex Hose Flare Nozzle, 3/4 In, PK2 (61507)
- Loc-Line Flexible Hose Systems