Shop All Flexible Hose Systems
Loc-Line
HAAS Short Lathe Adapter, PK4
Mfr # 41494
Zoro # G1980636
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 41494
- Zoro # G1980636
- UPC # 662633414946
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/2 in |
End 1 Non-Threaded Diameter | 1/2 in |
End 2 Non-Threaded Diameter | 1/4 in |
Details
Item | Lathe Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | Lathe Adapter |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 110 psi |
Description
Lathe Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Lathe Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Wide, Interlocked Worm Gear Hose Clamp; PK10 (5732)
- DIXON Preformed Band Clamp K ST, 5" (K20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X10X10)
- J.W. WINCO GN880.1-22-C-250-T Drain Valve Connector, 90 Degree (880.1-22-C-250-T)
- LOC-LINE T Fitting, 1/4 In, PK2 (41416)
- LOC-LINE Nozzle, 90 Degree, Black, 1/4", PK20 (49441-BLK)
- LOC-LINE Y Fitting, 1/2In, PK20 (59868)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK2 (41421)
- LOC-LINE Mixed Extended Kit, 1/4In (40473)
- LOC-LINE In-Line Valve, 1/4 In, PK10 (29454)
- LOC-LINE Assembly Pliers, 1/4 in Hose Inside Dia, Acetal Copolymer (78001)
- Loc-Line Flexible Hose Systems