Shop All Flexible Hose Systems
Loc-Line
HAAS, 2In Lathe Adapter, PK20
Mfr # 49461
Zoro # G8427291
product price: $32.99
/pk 20, $1.65/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49461
- Zoro # G8427291
- UPC # 662633494610
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/2 in |
End 1 Non-Threaded Diameter | 1/2 in |
End 2 Non-Threaded Diameter | 1/4 in |
Details
Item | Lathe Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | Lathe Adapter |
Pressure Rating - Maximum | 110 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Lathe Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Lathe Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector, 8MM OD X G1/8 (S6510 8-1/8)
- CAMPBELL HAUSFELD Belt (BT013101AV)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFN4)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41424)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (41471)
- LOC-LINE Double Socket, Gray, 3/4", PK20 (69554-G)
- LOC-LINE Nozzle, XR Style, 0.062in.dia, PK10 (79081)
- LOC-LINE Elbow Fitting, Pk2 (41415)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070-BLK)
- LOC-LINE Nozzle Rama Pack (51849)
- Loc-Line Flexible Hose Systems