Shop All Flexible Hose Systems
Loc-Line
Flex Hose Valve, PK10
Mfr # 39853
Zoro # G1331504
product price: $49.69
/pk 10, $4.97/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Includes (10) Female NPT Valves
- For Use With 1/2 in Flex Hose Systems
- Size 1/2 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 39853
- Zoro # G1331504
- UPC # 662633398536
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/2 in FNPT |
Non-Threaded Connection Diameter | 1/2 in |
Connection Thread Size | 1/2" |
Details
Item | Flex Hose Valve |
Material of Construction | Acetal Copolymer |
Includes | (10) Female NPT Valves |
For Use With | 1/2 in Flex Hose Systems |
Product Type | Shutoff Valve |
Connection Thread Type | NPT |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Connection Thread Gender | Female |
Connection Type | Threaded |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Flex Hose Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size 1/2 In., Connection Thread Type NPT, Connection Thread Gender Female, Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded, Material Acetal, Includes (10) Female NPT Valves, For Use With 1/2 in Flex Hose Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO And Gate ZK-1/8-B (ZK-1/8-B)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808ZZ (61808 ZZ PRX)
- LEESON Washdown Motor, Face/Base, 11-3/8 in. L (113582.00)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 lb, Pail, Copper (11030)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79023)
- LOC-LINE Valve, Pk2 (21193)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41424)
- LOC-LINE Manifold, Magnetic Base (40400)
- LOC-LINE Flat 5 Hole Nozzle, PK4 (41485)
- LOC-LINE Flex Hose Nozzle, 1/4 In, 90 Deg, PK4 (41470)
- LOC-LINE Flat 5 Hole Nozzle, PK4 (51842)
- Loc-Line Flexible Hose Systems