Shop All Flexible Hose Systems
Loc-Line
Flex Hose Tube Kit, Replacement, 1/4 In
Mfr # 40452
Zoro # G1511142
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetyl Copolymer
- Type Tubing Replacement
- Includes (4) 1/4 in Round Nozzles, (4) 1/8 in Round Nozzles, (4) 3/8 in Flare Nut Adapters, (8) 5 3/4 in Long Segments, 1 in Flare Nozzle
- For Use With 1/4 in Loc-Line Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 40452
- Zoro # G1511142
- UPC # 662633404527
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Thread Sizes Included | 3/8" Flare |
Hose Length | 5 3/4 in |
Hole Diameter | 1/8 in, 1/4 in, 1 in |
Nozzle Connection Diameter | 1/8 in, 1/4 in, 1 in |
Hose Connection Diameter | 1/4 in |
Details
Item | Flex Hose Tube Kit |
Material of Construction | Acetyl Copolymer |
Type | Tubing Replacement |
Includes | (4) 1/4 in Round Nozzles, (4) 1/8 in Round Nozzles, (4) 3/8 in Flare Nut Adapters, (8) 5 3/4 in Long Segments, 1 in Flare Nozzle |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Flex Hose Tube Kit |
Resistance Properties | Corrosion Resistant, Water Resistant |
Number of Nozzles | 9 |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Number of Connectors | 4 |
Description
Flex Hose Tube Kit, Nozzle Connection Diameter 1/8 in, 1/4 in, 1 in, Fitting Connection Diameter Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Hose Connection Diameter 1/4 in, Number of Nozzles 9, Components Included Nozzle, Product Type Flex Hose Tube Kit, Thread Sizes Included 3/8 In. Flare, Hole Diameter 1/8 in, 1/4 in, 1 in, Resistance Properties Corrosion Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for AJ135C / GAST (B1AF0002050)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (36VF50)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Hose Clamp Band Width: 9/16 in (6372)
- DIXON Air King, Safety Pin, 0.091" (AKSP25)
- LOC-LINE NPT Connector, Gray, 1/4", PK50 (49426-G)
- LOC-LINE Flex Hose Segments, Acid Resistant, PK2 (45401)
- LOC-LINE In-Line Check Valve, 1/2 In, PK2 (32091)
- LOC-LINE Vacuum Hose PVC Adapter (81206)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81204)
- LOC-LINE T Fitting, 1/4In, PK20 (49436)
- LOC-LINE 50 Ft. Coil Hose, 1/2 Inch (59861)
- Loc-Line Flexible Hose Systems