Shop All Flexible Hose Systems
Loc-Line
Flex Hose T Fitting, Acid Resistant, PK2
Mfr # 45416
Zoro # G1797774
product price: $9.15
/pk 2, $4.58/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Acid Resistant
- For Use With 1/4 in Loc-Line Systems
- Product Type T Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 45416
- Zoro # G1797774
- UPC # 662633454164
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Overall Width | 1 3/8 in |
Overall Height | 1 1/4 in |
Mounting Hole Diameter | 1/8 in |
Connection Diameter | 1/4 in |
Details
Item | Flex Hose T Fitting |
Material of Construction | Polyester |
Type | Acid Resistant |
For Use With | 1/4 in Loc-Line Systems |
Product Type | T Fitting |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Material | Polyester |
Description
Flex Hose T Fitting, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type T Fitting, Mounting Hole Diameter 1/8 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Overall Width 1 3/8 in, Overall Height 1 1/4 in, Material Polyester, Includes -, For Use With 1/4 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555818 (ET425SR-060A)
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/4"Non-Thrd (95800)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH663-6X50)
- TIMKEN TIM-49368, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 49368 (49368)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41426)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81204)
- LOC-LINE HAAS Short Lathe Adapter, PK4 (41494)
- LOC-LINE Valve, Pk2 (21192)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41743)
- LOC-LINE Nozzle, Round, 3/8, Pk4 (51802)
- LOC-LINE Magnetic Base, Black, 3/4" (60532-BLK)
- Loc-Line Flexible Hose Systems