Shop All Flexible Hose Systems
Loc-Line
Flex Hose Side Flow Nozzle, 1/4 In, PK4
Mfr # 41478
Zoro # G0789756
product price: $5.99
/pk 4, $1.50/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Product Type Side Flow Nozzle
- Tip Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41478
- Zoro # G0789756
- UPC # 662633414786
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Non-Threaded Connection Diameter | 1/4 in |
Hole Diameter | 0.8 in |
Details
Item | Side Flow Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Side Flow Nozzle |
Tip Material | Acetal |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Color | Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Side Flow Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Side Flow Nozzle, Hole Diameter 0.8 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/4 in Loc-Line Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2G20-12V-BR-08)
- GATES Truflex V-Belts, 4L320 (4L320)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- NTN Radial Ball Bearing, Nylon, 0.9449 In. W (206TTU)
- LOC-LINE 15mm Lathe Adapter Kit (40476)
- LOC-LINE Flat Slot 40 Nozzle, PK4 (41483)
- LOC-LINE Nozzle, Round, 1/2, Pk4 (51803)
- LOC-LINE Elbow, Black, 3/4", PK20 (69555-BLK)
- LOC-LINE Swivel Nozzle 75, Gray, 2-1/2", PK20 (49455-G)
- LOC-LINE Flex Hose Round Nozzle, 3/4 In, PK4 (61502)
- LOC-LINE Flex Hose Segments, Acid Resistant, PK2 (45401)
- Loc-Line Flexible Hose Systems