Shop All Flexible Hose Systems
Loc-Line
Flex Hose Side Flow Nozzle, 1/2 In, PK4
Mfr # 51836
Zoro # G2137703
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line System
- Product Type Side Flow Nozzle
- Resistance Properties Corrosion Resistant, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 51836
- Zoro # G2137703
- UPC # 662633518361
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Hole Diameter | 0.14 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Side Flow Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line System |
Product Type | Side Flow Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Color | Orange |
Tip Material | Acetal |
Description
Side Flow Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Side Flow Nozzle, Hole Diameter 0.14 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/2 in Loc-Line System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3058)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87254)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4MP)
- NTN NTN R12ZZ, RadialDeep Groove Ball Bearing 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ)
- LOC-LINE Nozzle, Swivel, Pk2 (41481)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (29451)
- LOC-LINE Manifold, Control, 1/2 (32098)
- LOC-LINE Flex Hose In Line Valve, PK2 (61518)
- LOC-LINE Magnetic Base, Black, 1/2" (51846-BLK)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- CEDARBERG 1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″) (8450-155)
- Loc-Line Flexible Hose Systems