Shop All Flexible Hose Systems
Loc-Line
Flex Hose Segments, PK54
Mfr # 69540
Zoro # G2581013
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- For Use With 3/4 in Hose
- Includes Element Clamps
- Size 25 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 69540
- Zoro # G2581013
- UPC # 662633695406
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 25 Feet |
Pre-Assembled Segment Length | 5 1/2 in |
Hose Length - Maximum | 25 ft |
Connection Diameter | 3/4 in |
Details
Item | Flex Hose Segments |
Material of Construction | Acetal Copolymer |
For Use With | 3/4 in Hose |
Includes | Element Clamps |
Product Type | Hose Segments |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal Copolymer |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Flex Hose Segments, Connection Diameter 3/4 in, Pre-Assembled Segment Length 5 1/2 in, Hose Length - Maximum 25 ft, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Hose Segments, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes Element Clamps, For Use With 3/4 in Hose, Package Quantity 54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8" NP (90111)
- SKF Bearing, Bore 30mm, Industry 6006- 2RSJEM (6006 2RS JEM)
- FESTO Branching Module FRM-3/8-D-MIDI (FRM-3/8-D-MIDI)
- LOC-LINE Flare Nozzle, Black, 1", PK20 (49427-BLK)
- LOC-LINE Tapered Oval Nozzle, 2 1/2In, PK10 (89325AS)
- LOC-LINE Male NPT Valve, Black, 3/4", PK10 (69556-BLK)
- LOC-LINE 90 Degree Round Nozzle, 1/16In, PK20 (49439)
- LOC-LINE Quick Set Shield(TM) Kit, 6 In by 8 In (60525)
- LOC-LINE Flex Hose Y Fitting, 3/4 In, PK2 (61511)
- LOC-LINE BSPT Connector, 1/2 In, PK4 (51827)
- Loc-Line Flexible Hose Systems