Shop All Flexible Hose Systems
Loc-Line
Flex Hose Segments, Acid Resistant, PK2
Mfr # 56801
Zoro # G2695637
product price: $10.49
/pk 2, $5.25/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- Type Acid Resistant
- Includes Element Clamps
- For Use With 1/2 in Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 56801
- Zoro # G2695637
- UPC # 662633568014
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 5 1/2 in Long |
Connection Diameter | 1/2 in |
Pre-Assembled Segment Length | 11 in |
Details
Item | Flex Hose Segments |
Material of Construction | Polyester |
Type | Acid Resistant |
Includes | Element Clamps |
For Use With | 1/2 in Hose |
Product Type | Hose Segments |
Compatible Lubricants | Acetone, Gasoline, Oils |
Resistance Properties | Acid Resistant |
Material | Polyester |
Description
Flex Hose Segments, Connection Diameter 1/2 in, Pre-Assembled Segment Length 11 in, Compatible Lubricants Acetone, Gasoline, Oils, Product Type Hose Segments, Resistance Properties Acid Resistant, Material Polyester, Includes Element Clamps, For Use With 1/2 in Hose, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Tools 10,000 PSI Capacity Air Over Hydraulic Foot Pump (4998)
- FESTO Push-In Bulkhead Connector NPQM-H-Q8-E-P10 (NPQM-H-Q8-E-P10)
- NACHI 7200 Series Angular Contact Precision Brg, 7202B (7202B)
- BANDO 1854 mm Outside Length, 22 mm Top Width, 1 Ribs (C68)
- LOC-LINE Nozzle, Round, 3/8, Pk4 (51802)
- LOC-LINE Flex Hose End Cap, 1/2 In, PK4 (51838)
- LOC-LINE Nozzle, Flare, 2.5in, Pk2 (51809)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/8 In, PK4 (45403)
- LOC-LINE Male NPT Valve, PK10 (39852)
- LOC-LINE Flat Slot 40 Nozzle, Black, 1/4", PK20 (49451-BLK)
- LOC-LINE Male NPT Connector, 1/2In, PK50 (59865)
- Loc-Line Flexible Hose Systems