Shop All Flexible Hose Systems
Loc-Line
Flex Hose Segments, Acid Resistant, PK2
Mfr # 45401
Zoro # G2525555
product price: $9.19
/pk 2, $4.60/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Acid Resistant
- Includes Element Clamps
- For Use With 1/4 in Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 45401
- Zoro # G2525555
- UPC # 662633454010
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 5 3/4 in Long |
Connection Diameter | 1/4 in |
Details
Item | Flex Hose Segments |
Material of Construction | Polyester |
Type | Acid Resistant |
Includes | Element Clamps |
For Use With | 1/4 in Hose |
Product Type | Hose Segments |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Acid Resistant |
Material | Polyester |
Description
Flex Hose Segments, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Hose Segments, Resistance Properties Acid Resistant, Material Polyester, Includes Element Clamps, For Use With 1/4 in Hose, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-3/4-16 In, St (TCL-28-16-F)
- THOMSON Ball Bushing, Bore Dia 1.000 In (OPN162536)
- NATIONAL Small Bore Inch Seal, 473425 (473425)
- BANDO TimingBelt, Synchro-Link, 345L100 (345L100UG)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- LOC-LINE Hose Sample Kit, Flex Hose System, 1/4 in Hose Inside Dia, Acetal Copolymer (40413)
- LOC-LINE BSPT Connector, 1/4In, PK50 (49438)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79023)
- LOC-LINE Acid Resist, Male, NPT Connector, 1/2, PK50 (57865)
- LOC-LINE Element Clamp, Gray, 1/4", PK20 (49446-G)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- Loc-Line Flexible Hose Systems