Shop All Flexible Hose Systems
Loc-Line
Flex Hose Round Nozzle, 3/4 In, PK4
Mfr # 61502
Zoro # G2067405
product price: $5.99
/pk 4, $1.50/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Includes (50) Round Nozzles
- For Use With 3/4 in Loc-Line Systems
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 61502
- Zoro # G2067405
- UPC # 662633615022
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 3/4 in |
Hole Diameter | 0.75 in |
Non-Threaded Connection Diameter | 3/4 in |
Details
Item | Round Nozzle |
Material of Construction | Acetal Copolymer |
Includes | (50) Round Nozzles |
For Use With | 3/4 in Loc-Line Systems |
Product Type | Round Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Body Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Orange |
Description
Round Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 3/4 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.75 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (50) Round Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X16X16)
- DAYTON Roller Chain, Riveted, 60-2 ANSI, 10 ft. (2YDY8)
- CONTINENTAL CONTITECH 2/BX75 Banded Cogged V-Belt, 78" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX75)
- PLEWS-EDELMANN 18 in. Grease Gun Hose (1 per Card) (10-219)
- LOC-LINE Flex Hose Segments, Acid Resistant, PK2 (45401)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- LOC-LINE BSPT Connector, 1/4In, PK50 (49438)
- LOC-LINE Assembly Pliers, 1/4 in Hose Inside Dia, Acetal Copolymer (78001)
- LOC-LINE Flat 5 Hole Nozzle, 1/2In, PK20 (59892)
- LOC-LINE Round Nozzle, 1/2" System, Gray, 1/4", PK50 (59866-G)
- LOC-LINE Y Fitting, Black, 3/4", PK20 (69551-BLK)
- Loc-Line Flexible Hose Systems