Shop All Flexible Hose Systems
Loc-Line
Flex Hose Nozzle, 90 Deg, PK4
Mfr # 51828
Zoro # G504390239
product price: $6.65
/pk 4, $1.66/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type 90 Deg
- Size 1/4 in Opening
- For Use With 1/2 in Loc-Line System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51828
- Zoro # G504390239
- UPC # 662633518286
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/4 in Opening |
Hole Diameter | 0.25 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | 90 Degrees Nozzle |
Material of Construction | Acetal Copolymer |
Type | 90 Deg |
For Use With | 1/2 in Loc-Line System |
Product Type | 90 Degrees Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Color | Orange |
Body Material | Acetal |
Description
90 Degrees Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type 90 Degrees Nozzle, Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/2 in Loc-Line System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Babbitted Bearings, P2B-BASP-100 (P2B-BASP-100)
- MTD Belt-V 38 (1739944)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting (100122)
- FESTO Standards-Based Cylinder DNC-63-320-PPV (DNC-63-320-PPV)
- LOC-LINE Elbow, Gray, 3/4", PK20 (69555-G)
- LOC-LINE Hose Segments, Black, 3/4", 25ft., 54Pcs (69540-BLK)
- LOC-LINE Round Nozzle, Gray, 1/8", PK50 (49423-G)
- LOC-LINE Double Socket, Black, 1/2", PK20 (59872-BLK)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72024)
- LOC-LINE Magnetic Base, Black, 1/2" (51846-BLK)
- LOC-LINE Acid Resist Y Fitting, 1/4In, PK20 (46428)
- Loc-Line Flexible Hose Systems