Shop All Flexible Hose Systems
Loc-Line
Flex Hose Nozzle, 90 Deg, PK4
Mfr # 41471
Zoro # G1580677
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type 90 Deg
- For Use With 1/4 in Loc-Line Systems
- Size 1/8 in Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 41471
- Zoro # G1580677
- UPC # 662633414717
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/8 in Opening |
Non-Threaded Connection Diameter | 1/4 in |
Hole Diameter | 0.13 in |
Details
Item | 90 Degrees Nozzle |
Material of Construction | Acetal Copolymer |
Type | 90 Deg |
For Use With | 1/4 in Loc-Line Systems |
Product Type | 90 Degrees Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Tip Material | Acetal |
Body Material | Acetal |
Color | Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
90 Degrees Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type 90 Degrees Nozzle, Hole Diameter 0.13 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/4 in Loc-Line Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-621-16BMF-NL)
- MONARCH Pump Assembly (500246312171270)
- GATES Super HC Molded Notch Belts, 3VX385 (3VX385)
- PORTER-CABLE Air Tool Oil, 8 oz. (PXCM018-0059)
- LOC-LINE 90 Degree Round Nozzle, 1/16In, PK20 (49439)
- LOC-LINE Shield Mounting Elbow, Black, 3/4", PK20 (69561-BLK)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- LOC-LINE Flare Nozzle, 1 1/4In, PK20 (59867)
- LOC-LINE Flat Slot 40 Nozzle, Black, 1/4", PK20 (49451-BLK)
- LOC-LINE Swivel Nozzle 60, 1/4In, PK20 (49450)
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- Loc-Line Flexible Hose Systems