Shop All Flexible Hose Systems
Loc-Line
Flex Hose Kit, 3/4 In Dia
Mfr # 60513
Zoro # G0401457
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Includes (2) 3/4 in Segments 5 1/2 in Long, 3/4 in Diameter Round Nozzle, 3/4 in NPT Connector, 5/8 in Diameter Round Nozzle
- For Use With 3/4 in Loc-Line Systems
- Product Type Flex Hose Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 60513
- Zoro # G0401457
- UPC # 662633605139
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Hole Diameter | 5/8 in, 3/4 in |
Thread Sizes Included | 3/4" |
Hose Connection Diameter | 3/4 in |
Nozzle Connection Diameter | 5/8 in, 3/4 in |
Hose Length | 5 1/2 in |
Details
Item | Flex Hose Kit |
Material of Construction | Acetal Copolymer |
Includes | (2) 3/4 in Segments 5 1/2 in Long, 3/4 in Diameter Round Nozzle, 3/4 in NPT Connector, 5/8 in Diameter Round Nozzle |
For Use With | 3/4 in Loc-Line Systems |
Product Type | Flex Hose Kit |
Number of Segment Hoses | 2 |
Thread Types Included | NPT |
Number of Connectors | 1 |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Number of Nozzles | 2 |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Flex Hose Kit, Nozzle Connection Diameter 5/8 in, 3/4 in, Thread Types Included NPT, Fitting Connection Diameter Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of Segment Hoses 2, Hose Connection Diameter 3/4 in, Number of Nozzles 2, Components Included Connector, Nozzle, Segment Hose, Product Type Flex Hose Kit, Thread Sizes Included 3/4 In., Hole Diameter 5/8 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06MOR 90 (6807-08-06)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF44-25K)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- LOC-LINE Flex Hose Extended Element Kit (51835)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070-BLK)
- LOC-LINE Flex Hose Flat Nozzle, 5 Hole, PK20 (49453)
- LOC-LINE Hose, Black, 3/4", 50ft., Coil (69541-BLK)
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- LOC-LINE Acid Resist NPT Connector, 1/8In, PK50 (46425)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41426)
- Loc-Line Flexible Hose Systems