Shop All Flexible Hose Systems
Loc-Line
Flex Hose In Line Valve, PK2
Mfr # 61518
Zoro # G0804115
product price: $14.25
/pk 2, $7.13/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- For Use With 3/4 in Flex Hose Systems
- Includes (2) In-Line Valves
- Product Type Shutoff Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 61518
- Zoro # G0804115
- UPC # 662633615183
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Non-Threaded Connection Diameter | 3/4 in |
Connection Thread Size | 3/4" |
Details
Item | Flex Hose In Line Valve |
Material of Construction | Acetal Copolymer |
For Use With | 3/4 in Flex Hose Systems |
Includes | (2) In-Line Valves |
Product Type | Shutoff Valve |
Connection Type | Inline |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Flex Hose In Line Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 3/4 in, Connection Thread Size 3/4 In., Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Inline, Material Acetal, Includes (2) In-Line Valves, For Use With 3/4 in Flex Hose Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #GYA103RRB (GYA103RRB)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115/230V (4Z521)
- DAYTON Sleeve Bearing, 1/2x5/8x3/8 L, PK3 (3FJK9)
- LOC-LINE Nozzle, Round, 1/2, Pk4 (51803)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- LOC-LINE Modular Manifold Brackets, PK2 (21195)
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- LOC-LINE Y Fitting, Pk2 (41408)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79025)
- LOC-LINE Flat Slot 80 Nozzle, 1/2In, PK20 (59890)
- Loc-Line Flexible Hose Systems