Shop All Flexible Hose Systems
Loc-Line
Flex Hose In Line Check Valve, PK10
Mfr # 29451
Zoro # G0626945
original price:
$45.39
4% off
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Flex Hose Systems
- Includes (10) Check Valves
- Product Type Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 29451
- Zoro # G0626945
- UPC # 662633294517
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Connection Thread Size | 1/4" |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Flex Hose In Line Check Valve |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Flex Hose Systems |
Includes | (10) Check Valves |
Product Type | Check Valve |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Connection Type | Inline |
Description
Flex Hose In Line Check Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Product Type Check Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Inline, Material Acetal, Includes (10) Check Valves, For Use With 1/4 in Flex Hose Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #100 (100 CL)
- TRITAN Bearings, 6.00mm Bore Dia., 510 lb. (606 ZZ PRX)
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.78-in. Outside Dia., 0.61-in. Width (LM11949/10)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41742)
- LOC-LINE Valve, Inline, Pk2 (21194)
- LOC-LINE Round Nozzle, 4 1/2In, PK10 (89323AS)
- LOC-LINE Flare Nozzle, 2 1/2In, PK20 (59871)
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- LOC-LINE Straight Flow Nozzle, 1 1/4In, PK20 (59897)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81304as)
- Loc-Line Flexible Hose Systems