Shop All Flexible Hose Systems
Loc-Line
Flex Hose Flare Nut Adapter, 3/8 In, PK4
Mfr # 41412
Zoro # G0797501
product price: $6.49
/pk 4, $1.62/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Size 3/8 in
- Product Type Flare Nut Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41412
- Zoro # G0797501
- UPC # 662633414120
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 3/8 in |
End 2 Non-Threaded Diameter | 1/4 in |
End 1 Thread Size | 5/8"-18 |
Details
Item | Flex Hose Flare Nut Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Flare Nut Adapter |
Pressure Rating - Maximum | 110 psi |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Flex Hose Flare Nut Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, End 1 Thread Size 5/8 In.-18, Product Type Flare Nut Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Service Kit (157-000C)
- SCHNEIDER ELECTRIC Canopen End Of Line Terminator Rj45 Conn (TCSCAR013M120)
- SPEEDAIRE Air Cylinder, 5 in Bore, 6 in Stroke, NFPA Double Acting (5VLT8)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- LOC-LINE Double Socket, Gray, 1/2", PK20 (59872-G)
- LOC-LINE Straight Flow Nozzle, PK2 (51848)
- LOC-LINE Hose Coil, 3/4In, 50 Ft. (69541)
- LOC-LINE Flare Nozzle, 1-Pk20 (49427)
- LOC-LINE Male NPT Valve, 1/4-Pk10 (29452)
- LOC-LINE Valve, Pk2 (21193)
- LOC-LINE Extended Element, 1/4 In, PK4 (41476)
- Loc-Line Flexible Hose Systems