Shop All Flexible Hose Systems
Loc-Line
Flex Hose Flare Nut Adapter, 1/4 In, PK4
Mfr # 41414
Zoro # G2231695
product price: $6.29
/pk 4, $1.57/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type SAE
- For Use With 1/4 in Loc-Line Systems
- Product Type Flare Nut Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41414
- Zoro # G2231695
- UPC # 662633414144
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
End 2 Non-Threaded Diameter | 1/4 in |
End 2 Thread Size | 1/4" Flare |
End 1 Thread Size | 7/16"-20 |
Details
Item | Flare Nut Adapter |
Material of Construction | Acetal Copolymer |
Type | SAE |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Flare Nut Adapter |
Pressure Rating - Maximum | 110 psi |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Flare Nut Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size 1/4 In. Flare, End 1 Thread Size 7/16 In.-20, Product Type Flare Nut Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9159-060606)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- MBL V BELT 1/2"" X 32"" (4L320A)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- LOC-LINE Swivel Nozzle 40, 1/4In, PK20 (49449)
- LOC-LINE Acid Resist Y Fitting, 1/4In, PK20 (46428)
- LOC-LINE Vac Hose Tapered Oval Nozzle (81205)
- LOC-LINE Nozzle Kit, 0.160" Hole dia. (42400)
- LOC-LINE Flex Hose Valve, PK10 (39853)
- LOC-LINE Spray Bar Nozzle, 1/4 In, PK2 (41473)
- LOC-LINE Double Socket, Black, 1/2", PK20 (59872-BLK)
- Loc-Line Flexible Hose Systems