Shop All Flexible Hose Systems
Loc-Line
Flex Hose Flare Nozzle, 3/4 In, PK2
Mfr # 61507
Zoro # G2246526
product price: $9.65
/pk 2, $4.83/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Includes (4) Flare Nozzles
- For Use With 3/4 in Loc-Line Systems
- Size 3 in Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 61507
- Zoro # G2246526
- UPC # 662633615077
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 3 in Wide |
Non-Threaded Connection Diameter | 3/4 in |
Details
Item | Flare Nozzle |
Material of Construction | Acetal Copolymer |
Includes | (4) Flare Nozzles |
For Use With | 3/4 in Loc-Line Systems |
Product Type | Flare Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Color | Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Tip Material | Acetal |
Description
Flare Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 3/4 in, Connection Thread Size Not Applicable, Product Type Flare Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (4) Flare Nozzles, For Use With 3/4 in Loc-Line Systems, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Jaw Ear Clamp Pincers (H11)
- FESTO Lubricator LOE-1/2-D-MIDI (LOE-1/2-D-MIDI)
- PT COUPLING 5" Id Punch-Lok Clamps, 5/8" Wide, 25PK (P102000)
- MAIN FILTER Hydraulic Filter, replaces UFI ERF31NFC, Return Line, 10 micron, Inside-Out (MF0063575)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK2 (41421)
- LOC-LINE T Fitting, Black, 1/4", PK20 (49436-BLK)
- LOC-LINE Flex Hose Flat Nozzle, 5 Hole, PK20 (49453)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070-BLK)
- LOC-LINE 1In Straight Flow Nozzle, 1/4In, PK20 (49456)
- LOC-LINE Acid Resist, Flare Nozzle, 1 1/4In, PK20 (57867)
- LOC-LINE BSPT Connector, 3/8In, PK50 (59876)
- Loc-Line Flexible Hose Systems