Shop All Flexible Hose Systems
Loc-Line
Flex Hose Flare Nozzle, 1/4 In, PK2
Mfr # 45407
Zoro # G3095084
original price:
$11.96
11% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Acid Resistant
- For Use With 1/4 Flex Hose Systems
- Includes (2) Flare Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 45407
- Zoro # G3095084
- UPC # 662633454072
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1 in Wide |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Flare Nozzle |
Material of Construction | Polyester |
Type | Acid Resistant |
For Use With | 1/4 Flex Hose Systems |
Includes | (2) Flare Nozzles |
Product Type | Flare Nozzle |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Tip Material | Polyester |
Body Material | Polyester |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Flare Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Flare Nozzle, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Includes (2) Flare Nozzles, For Use With 1/4 Flex Hose Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Fittings, 3/8" Male JIC- 3/8" Female JIC (6602-06-06-06-FG)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- DAYTON B131 V-Belt, 134" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ9)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (GOR07550-05-11-G)
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72024)
- LOC-LINE Flare Nozzle, 3In, PK20 (69547)
- LOC-LINE Hose Segment, Dia 1/2 In, 25 ft (59860)
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- LOC-LINE Replacement Shield, 8.5x12 In, For 3P836 (60530)
- LOC-LINE BSPT Connector, 1/8 In, PK4 (41417)
- Loc-Line Flexible Hose Systems