Shop All Flexible Hose Systems
Loc-Line
Flex Hose Extended Element Kit
Mfr # 51835
Zoro # G1007456
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line Systems
- Includes (4) 1/2 in Extended Elements, (4) Element Clamps with Screws
- Product Type Extended Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 51835
- Zoro # G1007456
- UPC # 662633518354
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Connection Diameter | 1/2 in |
Overall Width | 7 3/4 in |
Overall Height | 1 3/8 in |
Details
Item | Flex Hose Extended Element Kit |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line Systems |
Includes | (4) 1/2 in Extended Elements, (4) Element Clamps with Screws |
Product Type | Extended Element |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Description
Flex Hose Extended Element Kit, Connection Diameter 1/2 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Extended Element, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 7 3/4 in, Overall Height 1 3/8 in, Material Acetal, Includes (4) 1/2 in Extended Elements, (4) Element Clamps with Screws, For Use With 1/2 in Loc-Line Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Tee, 3/8 in., TubexTube (KQ2T11-00A)
- NTN NTN AS205-015, Ball Insert Bearing 09375 In Id X 20472 In Od X 1063 In W Set Screw (AS205-015)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (31XG67)
- BANDO 5M Ht Timing Belt, 1125-5M-15 (1125-5M-15)
- LOC-LINE Side Flow Nozzle, Black, 1/4", PK20 (49443-BLK)
- LOC-LINE Swivel Nozzle 75, 2 1/2In, PK20 (59895)
- LOC-LINE Swivel Nozzle 75, Gray, 2-1/2", PK20 (49455-G)
- LOC-LINE Hose Segment, Dia 1/2 In, 25 ft (59860)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- LOC-LINE Acid Resist, Round Nozzle, 1/4In, PK50 (57866)
- LOC-LINE Flat Nozzle Assortment Pack (51844)
- Loc-Line Flexible Hose Systems