Shop All Flexible Hose Systems
Loc-Line
Flex Hose Extended Element, 1/4 In, PK20
Mfr # 49445
Zoro # G0263471
product price: $33.79
/pk 20, $1.69/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Size 3.69 in Long
- Product Type Extended Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49445
- Zoro # G0263471
- UPC # 662633494450
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 3.69 in Long |
Connection Diameter | 1/4 in |
Overall Width | 7 5/8 in |
Overall Height | 1 in |
Details
Item | Flex Hose Extended Element |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Extended Element |
Material | Acetal |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Flex Hose Extended Element, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Extended Element, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 7 5/8 in, Overall Height 1 in, Material Acetal, Includes -, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 7/8 In Hose, 1 5/16-12 JIC (190261-16S)
- MILTON T Style Automotive Plug, 1/4" FNPT, PK2 (S-784)
- CONRADER Pilot Valve, 1200 psi, 3/8in. NPT, Brass (RCL-S-HU-160-175)
- TB WOODS L-Jaw Coupling Insert, L225, Buna N (L225N)
- LOC-LINE 90 Degree Round Nozzle, 1/8In, PK20 (49440)
- LOC-LINE Spray Bar Nozzle, 1/4 In, PK2 (41473)
- LOC-LINE Hose Assembly, 13 in with Fittings: 1/2 in Hose Inside Dia, Acetal Copolymer (50813)
- LOC-LINE Nozzle, 1/8 In, Pk4 (41403)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- LOC-LINE Flat Nozzle Assortment Pack (51844)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- Loc-Line Flexible Hose Systems