Shop All Flexible Hose Systems
Loc-Line
Flex Hose End Cap, 1/2 In, PK4
Mfr # 51838
Zoro # G0806452
product price: $4.59
/pk 4, $1.15/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line Systems
- Product Type End Cap
- Resistance Properties Corrosion Resistant, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51838
- Zoro # G0806452
- UPC # 662633518385
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Connection Diameter | 1/2 in |
Details
Item | Flex Hose End Cap |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line Systems |
Product Type | End Cap |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Acetal |
Description
Flex Hose End Cap, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type End Cap, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, Includes -, For Use With 1/2 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-29412E, Spher Roller Thrust Brgs, 29412E (29412E)
- SKF Single Row Ball Brgs, #RLS8 (RLS8)
- DYNABRADE Open-End Wrench, 3/4", 95176 (95176)
- FESTO Piloted Check Valve HGL-1/4-QS-8 (HGL-1/4-QS-8)
- LOC-LINE Vacuum Hose Segment Pack, 2 1/2 Dia, PK9 (81201)
- LOC-LINE Modular Manifold Brackets, PK2 (32095)
- LOC-LINE Flare Nozzle, Gray, 1", PK20 (49427-G)
- LOC-LINE T Fitting, 1/4 In, PK2 (41416)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- LOC-LINE Y Fitting, Pk2 (41408)
- LOC-LINE Y Fitting, Pk2 (51808)
- Loc-Line Flexible Hose Systems