Shop All Flexible Hose Systems
Loc-Line
Flex Hose Elbow, PK2
Mfr # 61515
Zoro # G1273867
product price: $7.69
/pk 2, $3.85/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- For Use With 3/4 in Loc-Line Systems
- Product Type Elbow Fitting
- Resistance Properties Corrosion Resistant, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 61515
- Zoro # G1273867
- UPC # 662633615152
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Overall Width | 1 3/4 in |
Connection Diameter | 3/4 in |
Overall Height | 1 3/4 in |
Details
Item | Flex Hose Elbow |
Material of Construction | Acetal Copolymer |
For Use With | 3/4 in Loc-Line Systems |
Product Type | Elbow Fitting |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Description
Flex Hose Elbow, Connection Diameter 3/4 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 1 3/4 in, Overall Height 1 3/4 in, Material Acetal, Includes -, For Use With 3/4 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (6380)
- ALEMITE Coupler, Button Head, PullOn, 1/8-27NPTF (A42030A)
- DAYTON Jaw Coupling Hub, L190, Steel, 1" (29HY60)
- MILTON INDUSTRIES HOSE END 1/4" reusable (MI615)
- LOC-LINE In-Line Valve, Gray, 1/4", PK10 (29454-G)
- LOC-LINE Acid Resist NPT Connector, 1/4In, PK50 (46426)
- LOC-LINE NPT Connector, Gray, 1/8", PK50 (49425-G)
- LOC-LINE NPT Connector, Black, 1/2", PK50 (59865-BLK)
- LOC-LINE Fixed Mount, 3/4In, PK2 (60533)
- LOC-LINE Hose, White, 1/2", 5ft., Coil (59859-W)
- LOC-LINE Double Socket, Gray, 1/4", PK20 (49429-G)
- Loc-Line Flexible Hose Systems