Shop All Flexible Hose Systems
Loc-Line
Flex Hose Double Socket, PK4
Mfr # 61514
Zoro # G1150204
original price:
$7.45
10% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- For Use With 3/4 in Loc-Line Systems
- Product Type Double Socket
- Pressure Rating - Maximum 40 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 61514
- Zoro # G1150204
- UPC # 662633615145
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
End 1 Non-Threaded Diameter | 3/4 in |
End 2 Non-Threaded Diameter | 3/4 in |
Details
Item | Flex Hose Double Socket |
Material of Construction | Acetal Copolymer |
For Use With | 3/4 in Loc-Line Systems |
Product Type | Double Socket |
Pressure Rating - Maximum | 40 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Flex Hose Double Socket, Pressure Rating - Maximum 40 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 3/4 in, End 2 Non-Threaded Diameter 3/4 in, End 2 Thread Size Not Applicable, Product Type Double Socket, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 3/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60301-1008 (G60301-1008)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- TSUBAKI 50 Offset Link (Tsubaki) (50OL)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F90204K6B, Pressure Line, 5 micron, Outside-In (MF0058392)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- LOC-LINE Y Fitting, Pk2 (41408)
- LOC-LINE Nozzle, 1/4-Pk50 (59866)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- LOC-LINE Hose Segment, Dia 1/2 In, 25 ft (59860)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- LOC-LINE Fixed Mount, 3/4In, PK2 (60533)
- Loc-Line Flexible Hose Systems