Shop All Flexible Hose Systems
Loc-Line
Flex Hose Connectors, 3/4 NPT, PK4
Mfr # 61505
Zoro # G2361816
product price: $6.25
/pk 4, $1.56/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- For Use With 3/4 in Loc-Line Systems
- Size 3/4 NPT
- Product Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 61505
- Zoro # G2361816
- UPC # 662633615053
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 3/4 NPT |
End 2 Thread Size | 3/4" |
End 1 Thread Size | 3/4" |
Details
Item | Flex Hose Connectors |
Material of Construction | Acetal Copolymer |
For Use With | 3/4 in Loc-Line Systems |
Product Type | Connector |
Pressure Rating - Maximum | 40 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
End 1 Thread Type | NPT |
Material | Acetal |
Description
Flex Hose Connectors, Pressure Rating - Maximum 40 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Thread Type NPT, End 2 Thread Size 3/4 In., End 1 Thread Size 3/4 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 3/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 46" (BX46)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6307ZZC3)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (13X537)
- FAFNIR Wide Inner Ring Insert Bearings, #GYA103RRB (GYA103RRB)
- LOC-LINE Extended Elbow w/ Clamps Kit, 1/2In, PK4 (50874)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- LOC-LINE Spray Bar Nozzle, 1/4 In, PK2 (41473)
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72071)
- LOC-LINE Extended Element, 1/4 In, PK4 (41476)
- LOC-LINE Flex Hose Segment, 3/4 In Dia, 1 Ft Long (61501)
- Loc-Line Flexible Hose Systems