Shop All Flexible Hose Systems
Loc-Line
Assembly Pliers, Acetal Copolymer
Mfr # 78004
Zoro # G104390387
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- For Use With 3/4 in Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
- Product Type Assembly Pliers
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 78004
- Zoro # G104390387
- UPC # 662633780041
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Compatible Hose Inside Diameter | 3/4 in |
Details
Item | Assembly Pliers |
Material of Construction | Acetal Copolymer |
For Use With | 3/4 in Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide |
Product Type | Assembly Pliers |
Color | Blue |
Compatible Product Type | 3/4 in Flex Hose Systems |
Material | Acetal Copolymer |
Description
Assembly Pliers, Compatible Hose Inside Diameter 3/4 in, Compatible Product Type 3/4 in Flex Hose Systems, Product Type Assembly Pliers, Material Acetal Copolymer, Includes -, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rotor Vane Set of 5 06643, 1/pk (06643)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 3/8" M (6801-08-06-NWO-FG)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- LOC-LINE Hose Segments, Black, 1/4", 25ft., 55Pcs (49420-BLK)
- LOC-LINE HAAS Short Lathe Adapter, PK4 (41494)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41422)
- LOC-LINE Replacement Shield, 6 In by 8 In (60528)
- LOC-LINE Swivel Nozzle 75, PK2 (51845)
- LOC-LINE Hose, Black, 3/4", 5ft., Coil (69539-BLK)
- LOC-LINE Extended Elbow, 1/4In, PK4 (41491)
- Loc-Line Flexible Hose Systems