Shop All Flexible Hose Systems
Loc-Line
Flex Hose Assembly, Acid Resistant, PK2
Mfr # 56801
Zoro # G1606071
product price: $11.45
/pk 2, $5.73/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- Type Acid Resistant
- For Use With 1/2 in Hose
- Includes Element Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 56801
- Zoro # G1606071
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/2 in Opening |
Pre-Assembled Segment Length | 11 in |
Connection Diameter | 1/2 in |
Details
Item | Hose Kit |
Material of Construction | Polyester |
Type | Acid Resistant |
For Use With | 1/2 in Hose |
Includes | Element Clamps |
Product Type | Hose Segments |
Resistance Properties | Acid Resistant |
Material | Polyester |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Description
Hose Kit, Connection Diameter 1/2 in, Pre-Assembled Segment Length 11 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Hose Segments, Resistance Properties Acid Resistant, Material Polyester, Includes Element Clamps, For Use With 1/2 in Hose, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-262-Z Set Screw Collar (GSC-262-Z)
- PERFORMANCE TOOL Grease Fitting Cleaning Tool (W54209)
- GATES PowerGrip Timing Belts, 210L075 (210L075)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-80HD)
- LOC-LINE Round Nozzle, 1/2" System, Gray, 1/4", PK50 (59866-G)
- LOC-LINE Hose Segments, Gray, 1/4", 25ft., 55Pcs (49420-G)
- LOC-LINE 90 Degree Spray Bar Nozzle, 1/2In, PK20 (59881)
- LOC-LINE Sheet Metal Duct Adapter, Anti Static (81307as)
- LOC-LINE Flat Slot 80 Nozzle, PK4 (51840)
- LOC-LINE Vacuum Hose Slide Valve (81208)
- LOC-LINE BSPT Connector, Gray, 1/8", PK50 (49437-G)
- Loc-Line Flexible Hose Systems