Shop All Flexible Hose Systems
Loc-Line
Flex Hose Adapter, Acid Resistant, PK4
Mfr # 45411
Zoro # G2217345
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Acid Resistant
- For Use With 1/4 in Loc-Line Systems
- Size 1/4 in Socket to 1/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 45411
- Zoro # G2217345
- UPC # 662633454119
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in Socket to 1/8 in FNPT |
End 2 Thread Size | 1/8" |
End 1 Non-Threaded Diameter | 1/4 in |
End 1 Thread Size | 1/4" |
Details
Item | Flex Hose Adapter |
Material of Construction | Polyester |
Type | Acid Resistant |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Flex Hose Adapter |
Resistance Properties | Acid Resistant |
Material | Polyester |
End 2 Thread Gender | Female |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
End 2 Thread Type | NPT |
Description
Flex Hose Adapter, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, End 1 Non-Threaded Diameter 1/4 in, End 2 Thread Gender Female, End 2 Thread Type NPT, End 2 Thread Size 1/8 In., End 1 Thread Size 1/4 In., Product Type Flex Hose Adapter, Resistance Properties Acid Resistant, Material Polyester, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #RAE35RRB (RAE35RRB)
- DAYTON Dc Gearmotor, 40.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 12V DC Voltage (1LNG8)
- HONDA Replacement For Mega Compressor GX390 (0401-GX390)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6307C3 (6307C3)
- LOC-LINE Element Clamp w/Screws, 1/4-Pk4 (41477)
- LOC-LINE Hose Segments, Gray, 3/4", 25ft., 54Pcs (69540-G)
- LOC-LINE Flex Hose Flare Nut Adapter, 1/4 In, PK4 (41414)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (41471)
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- Loc-Line Flexible Hose Systems