Shop All Flexible Hose Systems
Loc-Line
Flex Hose Adapter, Acid Resistant, PK2
Mfr # 56821
Zoro # G1877635
product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- Type Acid Resistant
- For Use With 1/2 in Loc-Line Systems
- Size 1/2 to 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 56821
- Zoro # G1877635
- UPC # 662633568212
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/2 to 1/4 in |
End 1 Non-Threaded Diameter | 1/2 in |
End 2 Non-Threaded Diameter | 1/4 in |
Details
Item | Flex Hose Adapter |
Material of Construction | Polyester |
Type | Acid Resistant |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Flex Hose Adapter |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Polyester |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Description
Flex Hose Adapter, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Flex Hose Adapter, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Material Polyester, For Use With 1/2 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 6 in Bore, 8 in Stroke, NFPA Double Acting (2W491)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ6)
- DAYTON Motor Dual Run Cap, 45/10 MFD, 370V, Oval (12N963)
- DAYTON 2426V343 35" Outside Length, 34 19/64 in Pitch Length, 1-1/2" Top Width (3HEW8)
- LOC-LINE Connector, 1/2 In, Pk4 (51805)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56804)
- LOC-LINE Elbow Fitting, Pk2 (41415)
- LOC-LINE Nozzle, 90 Degree, Black, 1/4", PK20 (49441-BLK)
- LOC-LINE Flat 7 Hole Nozzle, PK4 (51843)
- LOC-LINE Round Nozzle, 1/16In, PK50 (49422)
- LOC-LINE Nozzle, Round, 1/4, Pk4 (41404)
- Loc-Line Flexible Hose Systems