Shop All Flexible Hose Systems
Loc-Line
Flex Hose Adapter, 3/4 In to 1/2 In, PK2
Mfr # 61508
Zoro # G1028867
product price: $6.59
/pk 2, $3.30/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- For Use With 3/4 in Loc-Line Systems
- Size 3/4 to 1/2 in
- Product Type Flex Hose Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 61508
- Zoro # G1028867
- UPC # 662633615084
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 3/4 to 1/2 in |
End 2 Non-Threaded Diameter | 1/2 in |
End 1 Non-Threaded Diameter | 3/4 in |
Details
Item | Flex Hose Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 3/4 in Loc-Line Systems |
Product Type | Flex Hose Adapter |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 40 psi |
Material | Acetal |
Description
Flex Hose Adapter, Pressure Rating - Maximum 40 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 3/4 in, End 2 Non-Threaded Diameter 1/2 in, End 2 Thread Size Not Applicable, Product Type Flex Hose Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 3/4 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 550-5M-15 (550-5M-15)
- BROAN Motor (99080254)
- DODGE Tigear-2 Standard Right Angle Worm Gear Speed Reducer, 3-Piece Coupled Input, Hollow Shaft Output (156HA556)
- FLEXARM Torque Arm, 28 In Reach, 13.6 Nm (CVA-10)
- LOC-LINE Round Nozzle, Gray, 1/16", PK50 (49422-G)
- LOC-LINE Flare Nozzle, Gray, 1", PK20 (49427-G)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41496)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK20 (59884)
- LOC-LINE Flare Nozzle, Gray, 3", PK20 (69547-G)
- LOC-LINE Flex Hose Segment, 3/4 In Dia, 1 Ft Long (61501)
- LOC-LINE Sheet Metal Duct Adapter, Anti Static (81307as)
- Loc-Line Flexible Hose Systems