Shop All Flexible Hose Systems
Loc-Line
Flex Hose Adapter, 1/4 In to 1/8 In, PK4
Mfr # 41411
Zoro # G3190677
product price: $5.79
/pk 4, $1.45/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Size 1/4 in Socket to 1/8 in FNPT
- Product Type Flex Hose Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41411
- Zoro # G3190677
- UPC # 662633414113
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in Socket to 1/8 in FNPT |
End 1 Non-Threaded Diameter | 1/4 in |
End 1 Thread Size | 1/4" |
End 2 Thread Size | 1/8" |
Details
Item | Flex Hose Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Flex Hose Adapter |
Pressure Rating - Maximum | 110 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
End 2 Thread Gender | Female |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
End 2 Thread Type | NPT |
Description
Flex Hose Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/4 in, End 2 Thread Gender Female, End 2 Thread Type NPT, End 2 Thread Size 1/8 In., End 1 Thread Size 1/4 In., Product Type Flex Hose Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- TRU-FLATE Regulator W/Gauge 125Psi (24414)
- RHINO Rhino Safety Orange Drip Proof Plugs MEDIUM Fits size -16 to -20 (ROPLUG-3)
- LOC-LINE Vacuum Hose Adapter (81210)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- LOC-LINE Hose, Black, 1/2", 50ft., Coil (59861-BLK)
- LOC-LINE Flex Hose Flare Nut Adapter, 1/4 In, PK4 (41414)
- LOC-LINE Y Fitting, 1/2In, PK20 (59868)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- TORO In-Line Valve 3/4 (53380)
- Loc-Line Flexible Hose Systems