Shop All Flexible Hose Systems
Loc-Line
Flat Slot 80 Nozzle, PK4
Mfr # 51840
Zoro # G0725042
product price: $6.85
/pk 4, $1.71/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type Slot 80
- For Use With 1/2 in Loc-Line System
- Size 0.080 in Slot Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51840
- Zoro # G0725042
- UPC # 662633518408
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 0.080 in Slot Height |
Non-Threaded Connection Diameter | 1/2 in |
Hole Diameter | 0.08 in |
Details
Item | Flat Nozzle |
Material of Construction | Acetal Copolymer |
Type | Slot 80 |
For Use With | 1/2 in Loc-Line System |
Color | Orange |
Product Type | Flat Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Acetal |
Description
Flat Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Flat Nozzle, Hole Diameter 0.08 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 370V, Round (2MEG3)
- BLACK SWAN Black Swan Manufacturing 139208516 1 qt. No Hub Sealant (139208516)
- D&D Belt, VS, 1.437 x 40.3in OC (2322V396)
- DAYTON A95 V-Belt, 97" Outside Length, 1/2" Top Width, 1 Ribs (6L196)
- LOC-LINE Assembly Pliers Set (78003)
- LOC-LINE Acid Resist Segment, 1/2In, 25 Ft. Box (57860)
- LOC-LINE Male NPT Valve, PK10 (39852)
- LOC-LINE Round Nozzle, Black, 5/8", PK50 (69543-BLK)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72071)
- LOC-LINE T Fitting, 1/2 In, PK2 (51825)
- LOC-LINE Double Socket, Gray, 3/4", PK20 (69554-G)
- Loc-Line Flexible Hose Systems