Shop All Flexible Hose Systems
Loc-Line
Flat Slot 80 Nozzle, 1/2In, PK20
Mfr # 59890
Zoro # G7805953
product price: $25.89
/pk 20, $1.29/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line System
- Max. Pressure (PSI) 20-30
- Size .7 Wide x .080 Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59890
- Zoro # G7805953
- UPC # 662633598905
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | .7 Wide x .080 Slot |
Hole Diameter | 0.08 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Flat Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line System |
Max. Pressure (PSI) | 20-30 |
Product Type | Flat Nozzle |
Body Material | Acetal |
Color | Orange |
Tip Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Flat Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Flat Nozzle, Hole Diameter 0.08 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (3/8" M (HFZ1202YW3S)
- PREVOST Industrial Safety Coupler, 3/8" MNPT (ISI 061252)
- BESTORQ 5VX780/02 Banded Cogged Belt, 78 in Outside Length, 5/8 in Top Width, 2 Ribs (5VX780/02)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- LOC-LINE Circle Flow Nozzle Kit (41479)
- LOC-LINE Y Fitting, Pk2 (41408)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- LOC-LINE Flat Slot 80 Nozzle, PK4 (51840)
- LOC-LINE Swivel Nozzle 40, Acid Resistant, PK2 (45481)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- LOC-LINE Nozzle, Connector, 1/4 In., PK50 (49426)
- Loc-Line Flexible Hose Systems