Shop All Flexible Hose Systems
Loc-Line
Flat Slot 60 Nozzle, 1/4In, PK20
Mfr # 49452
Zoro # G7815035
product price: $25.15
/pk 20, $1.26/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
- Size .060 in x .44 Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49452
- Zoro # G7815035
- UPC # 662633494528
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | .060 in x .44 Wide |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Flat Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | Flat Nozzle |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Color | Orange |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Flat Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Flat Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/4 in Loc-Line Systems, Color Orange, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1140 rpm, 48Z (6XH99)
- ZORO SELECT Water Discharge Hose, 4" ID x 25 ft., Red (DPK400-25CE-G)
- KURIYAMA 3/4" ID x 100 ft PVC Water Suction Hose 115 PSI Clear/BL (45DU63)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6388)
- LOC-LINE Flex Hose Flare Nut Adapter, 1/4 In, PK4 (41414)
- LOC-LINE T Fitting, Black, 1/2", PK20 (59875-BLK)
- LOC-LINE Element Clamp, Gray, 1/4", PK20 (49446-G)
- LOC-LINE NPT Connector, 3/4In, PK50 (69545)
- LOC-LINE Round Nozzle, Black, 1/2", PK50 (59863-BLK)
- LOC-LINE Male NPT Valve, 1/2 In, PK2 (32092)
- LOC-LINE Y Fitting, Black, 1/2", PK20 (59868-BLK)
- Loc-Line Flexible Hose Systems