Shop All Flexible Hose Systems
Loc-Line
Flat Slot 40 Nozzle, PK4
Mfr # 41483
Zoro # G304390279
product price: $6.99
/pk 4, $1.75/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type Slot 40
- For Use With 1/4 in Loc-Line Systems
- Product Type Flat Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41483
- Zoro # G304390279
- UPC # 662633414830
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 0.040 in Slot Height |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Flat Nozzle |
Material of Construction | Acetal Copolymer |
Type | Slot 40 |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Flat Nozzle |
Color | Orange |
Tip Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Body Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Flat Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Flat Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/4 in Loc-Line Systems, Color Orange, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 25 x 1050mm PL, T210 (1050-5M-25)
- GATES Multi-Speed Belts, 2026V445 (2026V445)
- TRITAN Angular Contact Ball Bearing, 4600lb. (5206 ZZ/C3 PRX)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- LOC-LINE Hose, Black, 3/4", 5ft., Coil (69539-BLK)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72024)
- LOC-LINE 2 1/2 Swivel Nozzle 75, 1/4In, PK20 (49455)
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- LOC-LINE Male NPT Valve, Black, 3/4", PK10 (69556-BLK)
- LOC-LINE Round Nozzle, 1/2" System, Black, 1/4", PK50 (59866-BLK)
- LOC-LINE Flare Nozzle, Black, 1-1/4", PK20 (59867-BLK)
- Loc-Line Flexible Hose Systems