Shop All Flexible Hose Systems
Loc-Line
Flat Slot 125 Nozzle, PK4
Mfr # 51841
Zoro # G2719997
product price: $8.15
/pk 4, $2.04/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type Slot 125
- For Use With 1/2 in Loc-Line System
- Size 0.125 in Slot Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51841
- Zoro # G2719997
- UPC # 662633518415
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 0.125 in Slot Height |
Non-Threaded Connection Diameter | 1/2 in |
Hole Diameter | 0.13 in |
Details
Item | Flat Nozzle |
Material of Construction | Acetal Copolymer |
Type | Slot 125 |
For Use With | 1/2 in Loc-Line System |
Product Type | Flat Nozzle |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Color | Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Flat Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Flat Nozzle, Hole Diameter 0.13 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 665-5M-25 (665-5M-25)
- TRITAN Bearings, 5.00mm Bore Dia., 530 lb. (635 ZZ PRX)
- PLEWS-EDELMANN Coupler 1/4" I/M 1/4" FNPT (13-235)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566650, Pressure Line, 3 micron, Outside-In (MF0060399)
- LOC-LINE Flex Hose Adapter, 3/4 In to 1/2 In, PK2 (61508)
- LOC-LINE Nozzle Kit, 0.160" Hole dia. (42400)
- LOC-LINE NPT Connector, Gray, 1/4", PK50 (49426-G)
- LOC-LINE Extended Elbow w/ Clamps Kit, 1/2In, PK4 (50874)
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- LOC-LINE Male NPT Valve, Black, 3/4", PK10 (69556-BLK)
- LOC-LINE System Adapter, 3/4 to 1/2In, PK20 (69548)
- Loc-Line Flexible Hose Systems