Shop All Flexible Hose Systems
Loc-Line
Flat Slot 125 Nozzle, 1/2In, PK20
Mfr # 59891
Zoro # G8389333
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line System
- Max. Pressure (PSI) 20-30
- Size .7 Wide x .125 Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 59891
- Zoro # G8389333
- UPC # 662633598912
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | .7 Wide x .125 Slot |
Non-Threaded Connection Diameter | 1/2 in |
Hole Diameter | 0.13 in |
Details
Item | Flat Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line System |
Max. Pressure (PSI) | 20-30 |
Product Type | Flat Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 170 Degrees F |
Color | Orange |
Body Material | Acetal |
Description
Flat Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Flat Nozzle, Hole Diameter 0.13 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Air Filter (AF30-N03C-2Z-D)
- SPEEDAIRE Guide Roller Set (42PC55)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS (SP-12-SS)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 4 H (32-04)
- LOC-LINE Flex Hose Y Fitting, 3/4 In, PK2 (61511)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK10 (49482)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79023)
- LOC-LINE Flex Hose Adapter, 1/4 In to 1/8 In, PK4 (41411)
- LOC-LINE Flat Slot 60 Nozzle , PK4 (41484)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- Loc-Line Flexible Hose Systems