Shop All Flexible Hose Systems
Loc-Line
Flat Nozzle Assortment Pack
Mfr # 41487
Zoro # G104390240
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Includes Flat 5 Hole Nozzle, Flat 7 Hole Nozzle, Flat Slot 40 Nozzle, Flat Slot 60 Nozzle
- Product Type Nozzle Assortment Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41487
- Zoro # G104390240
- UPC # 662633414878
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Flat Nozzle Assortment Pack |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Includes | Flat 5 Hole Nozzle, Flat 7 Hole Nozzle, Flat Slot 40 Nozzle, Flat Slot 60 Nozzle |
Product Type | Nozzle Assortment Kits |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal Copolymer |
Description
Flat Nozzle Assortment Pack, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Nozzle Assortment Kits, Resistance Properties Corrosion Resistant, Water Resistant, Reach Not Applicable, Body Material Acetal Copolymer, Includes Flat 5 Hole Nozzle, Flat 7 Hole Nozzle, Flat Slot 40 Nozzle, Flat Slot 60 Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Industrial Socket, 1/8"MPT (2903)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 4 Inch Dia - 1/2 Inch MPT w/Paper Cartridge (SA9M)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, El (2039-12-12S)
- LOC-LINE Acid Resist NPT Connector, 1/8In, PK50 (46425)
- LOC-LINE BSPT Connector, 1/8 In, PK4 (41417)
- LOC-LINE Shield Kit, 7.5x10 (60526)
- LOC-LINE Nozzle, 1/4 In, Pk4 (41472)
- LOC-LINE Shield Mounting Elbow, Black, 3/4", PK20 (69561-BLK)
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- LOC-LINE Y Fitting, Black, 3/4", PK20 (69551-BLK)
- Loc-Line Flexible Hose Systems