Shop All Flexible Hose Systems
Loc-Line
Flat 7 Hole Nozzle , PK4
Mfr # 41486
Zoro # G504390215
product price: $6.99
/pk 4, $1.75/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type 7 Hole
- Size 0.040 in Hole Diameter
- For Use With 1/4 in Loc-Line Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41486
- Zoro # G504390215
- UPC # 662633414861
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 0.040 in Hole Diameter |
Non-Threaded Connection Diameter | 1/4 in |
Hole Diameter | 0.04 in |
Details
Item | Flat Nozzle |
Material of Construction | Acetal Copolymer |
Type | 7 Hole |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Flat Nozzle |
Color | Orange |
Tip Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Description
Flat Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Flat Nozzle, Hole Diameter 0.04 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Number of Holes 7, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7045 56 14)
- ZORO SELECT QD Bushing, Series F, Bore 2-15/16 In (F21516)
- AFTERMARKET 130XL050 DAndD Powerdrive XL Single Replacement Timing Belt (130XL050-DD)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HCL)
- LOC-LINE Flat Nozzle Assortment Pack (41487)
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- LOC-LINE Hose, Gray, 1/2", 50ft., Coil (59861-G)
- LOC-LINE Flare Nozzle, Black, 1", PK20 (49427-BLK)
- LOC-LINE Round Nozzle, Gray, 1/16", PK50 (49422-G)
- LOC-LINE Shield Mounting Elbow, 3/4In, PK2 (60531)
- LOC-LINE Round Nozzle, 1/16In, PK50 (49422)
- Loc-Line Flexible Hose Systems