Shop All Flexible Hose Systems
Loc-Line
Flat 7 Hole Nozzle, 1/4In, PK20
Mfr # 49454
Zoro # G7990473
original price:
$29.89
20% off
new price: $23.79
/pk 20, $1.19/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 30-50
- For Use With 1/4 in Loc-Line Systems
- Size 7 Holes x .040 dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49454
- Zoro # G7990473
- UPC # 662633494542
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 7 Holes x .040 dia |
Hole Diameter | 0.04 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Flat Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 30-50 |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Flat Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 170 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Body Material | Acetal |
Color | Orange |
Tip Material | Acetal |
Description
Flat Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Flat Nozzle, Hole Diameter 0.04 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Number of Holes 7, For Use With 1/4 in Loc-Line Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-376, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 376 (376)
- PARKER Piston Accumulator, 0.13 Gal, 1 1/16-12 (ACP05AA050E1KTC)
- EATON AEROQUIP Adpt, FJIC-MORB, 1-5/16-12, Strt (2266-16-16S)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- LOC-LINE Segment, Pk2 (51801)
- LOC-LINE Acid Resist Segment, 1/4In, 25 Ft. (46420)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK20 (59884)
- LOC-LINE In-Line Check Valve, 1/4 In, PK2 (21191)
- LOC-LINE Quick Set Shield(TM) Kit, 6 In by 8 In (60525)
- LOC-LINE NPT Connector, Black, 1/2", PK50 (59865-BLK)
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- Loc-Line Flexible Hose Systems