Shop All Flexible Hose Systems
Loc-Line
Flat 7 Hole Nozzle, 1/2In, PK20
Mfr # 59893
Zoro # G8281034
product price: $27.15
/pk 20, $1.36/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line System
- Size 7 holes x .125 dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59893
- Zoro # G8281034
- UPC # 662633598936
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 7 holes x .125 dia |
Non-Threaded Connection Diameter | 1/2 in |
Hole Diameter | 0.08 in |
Details
Item | Flat Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line System |
Product Type | Flat Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Body Material | Acetal |
Color | Orange |
Description
Flat Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Flat Nozzle, Hole Diameter 0.08 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Number of Holes 7, For Use With 1/2 in Loc-Line System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Exhaust Port Flow Control, M5 x 0.8 (ASN2-M5)
- DAYTON 2/3V500 Banded V-Belt, 50-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X903)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- CLIMAX METAL PRODUCTS C-100-BO Set Screw Collar (C-100-BO)
- LOC-LINE Round Nozzle, Black, 1/2", PK50 (59863-BLK)
- LOC-LINE Acid Resistant Hose, 1/4", 5ft., Coil (46419)
- LOC-LINE BSPT Connector, Black, 3/4", PK50 (69549-BLK)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49743)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- LOC-LINE Flex Hose In Line Valve, PK2 (61518)
- Loc-Line Flexible Hose Systems