Shop All Flexible Hose Systems
Loc-Line
Flat 5 Hole Nozzle, PK4
Mfr # 41485
Zoro # G604390191
product price: $6.59
/pk 4, $1.65/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type 5 Hole
- Product Type Flat Nozzle
- Size 0.060 in Hole Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41485
- Zoro # G604390191
- UPC # 662633414854
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 0.060 in Hole Diameter |
Hole Diameter | 0.06 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Flat Nozzle |
Material of Construction | Acetal Copolymer |
Type | 5 Hole |
Product Type | Flat Nozzle |
For Use With | 1/4 in Loc-Line Systems |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Orange |
Temperature Rating - Maximum | 170 Degrees F |
Description
Flat Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Flat Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Number of Holes 5, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Adapter, 1/8"-27NPTF x 1/8"-27NPTF, CSZ (H85425)
- PARKER Valve, Solenoid, C10-3 (DSL103A)
- POWERDRIVE Split Taper Bushing, Series B, 2-3/16 In (B 2 3/16)
- TIMKEN TIM-HM516449A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, HM516449A (HM516449A)
- LOC-LINE 50 Ft. Coil Hose, 1/2 Inch (59861)
- LOC-LINE Swivel Nozzle 60, Gray, 1/4", PK20 (49450-G)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- LOC-LINE NPT Connector, Black, 1/4", PK50 (49426-BLK)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- LOC-LINE Flare Nozzle, Black, 3", PK20 (69547-BLK)
- LOC-LINE Flare Nozzle, Gray, 1", PK20 (49427-G)
- Loc-Line Flexible Hose Systems